Buy more than* S$200* and get FREE SHIPPING

  • Miniature Receptacle Housing, 3.68mm Pitch 1625

Miniature Receptacle Housing, 3.68mm Pitch 1625 1625-1R

4.20 (5)
Item.#
08562434
Mfr.#
1625-1R
Package Qty.
1Pack(10PC)
Ship pack of
1
1.56 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Resistance (mohm)
10 or less
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
Nylon 66
Dimensions C (mm)
19.8
Panel Mount
Not possible
Wire Insertion Angle
Straight
Column Stacks (end-to-end)
Not possible
Compatible Panel Thickness (mm)
1.52(.060")
Insertion Force
(Maximum, per pole) (1.40lb) 6.22N
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Specification
Panel attachments edge not attached. ELV and RoHS compliant
Incombustibility
UL94V-2
Number of Poles
1
Pitch (mm)
3.68
Compatible
Plug: 1625-P Terminal: 1561,1855
Rated Current (A)
5.0(Max)
Number of Rows
1
Withstand Voltage
AC1500V / 1 minute
Dimensions A (mm)
phi4.88
Rated Voltage (V)
250 (maximum)
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Extraction Force
(Minimum, per pole) (1.00lb) 4.45N
Contact Holding Force
(Minimum, per pole) (20.01lb) 89.00N
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:44:41
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562477.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:22
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562556.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:51:10
There is neither possible nor impossible.
This review is about item#08562452.
Used for relay
5
From Japan
On 2015-05-19 05:53:24
There is neither possible nor impossible.
This review is about item#08562434.
For in-car maintenance
3
From Japan
On 2013-04-24 13:46:01
It was compact and perfect for the purpose. However, when inserting the pin, you can not lock it neatly (distorted) unless you carefully insert it while watching the lock part of the pin with a minus minus screwdriver.
This review is about item#08562531.