Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Miniature Receptacle Housing, 3.68mm Pitch 1625
  • Miniature Receptacle Housing, 3.68mm Pitch 1625
  • Miniature Receptacle Housing, 3.68mm Pitch 1625

Miniature Receptacle Housing, 3.68mm Pitch 1625 1625-03R

3.67 (6)
Item.#
08562461
Mfr.#
1625-03R
Package Qty.
1Pack(10PC)
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch (mm)
3.68
Material (Housing)
Nylon 66
Dimensions C (mm)
19.8
Color
White
Number of Rows
1
Withstand Voltage
For AC1500V/1 minute
Column Stacks (end-to-end)
Not possible
Dimensions B (mm)
7.36
Rated Voltage (V)
250 (Maximum)
Dimensions D (mm)
5.03
Dimension F (mm)
6.73
Number of Poles
3
Insertion Force
6.22N(1.40 lb) (Maximum, 1 pole each)
Operating Temperature Range (deg C)
-40-+105 (accounting for temperature rise due to electrification)
Specification
Panel attachments edge attached ELV and RoHS compliant
Insulation Resistance (Mohm)
1000 or more
Type
Crimp housing
Compatible
Plug: 1625-P Terminal: 1561, 1855
Rated Current (A)
5.0 (Maximum)
Panel Mount
Possible
Wire Insertion Angle
Straight
Dimension G(mm)
16.51
Dimensions A (mm)
12.3
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions E (mm)
9.9
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Shape
Dual use
Standard
UL file No.: E29179 CSA file No.: LR19980 TUV file No.: R75107
Extraction Force
4.45N (1.00 lb) (Minimum, 1 pole each)
Contact Holding Force
89.00N (20.01 lb) (Minimum, 1 pole each)
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
As a relay connector with genuine parts
1
From Japan
On 2018-03-18 08:09:48
Since the genuine parts had a 6p connector, I wanted to extend the cap tire, I bought it, but the product was completely different. My mistake is that the items in 10 units have been wasted, can not you describe the item that you understand even a little more amateur
This review is about item#8562531.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:44:41
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562477.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:22
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562556.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:51:10
There is neither possible nor impossible.
This review is about item#08562452.
Used for relay
5
From Japan
On 2015-05-19 05:53:24
There is neither possible nor impossible.
This review is about item#08562434.
For in-car maintenance
3
From Japan
On 2013-04-24 13:46:01
It was compact and perfect for the purpose. However, when inserting the pin, you can not lock it neatly (distorted) unless you carefully insert it while watching the lock part of the pin with a minus minus screwdriver.
This review is about item#08562531.