Buy more than* S$200* and get FREE SHIPPING

  • Miniature Receptacle Housing, 3.68mm Pitch 1625
  • Miniature Receptacle Housing, 3.68mm Pitch 1625
  • Miniature Receptacle Housing, 3.68mm Pitch 1625

Miniature Receptacle Housing, 3.68mm Pitch 1625 1625-4R

3.67 (6)
Item.#
08562486
Mfr.#
1625-4R
Package Qty.
1Pack(10PC)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Pitch (mm)
3.68
Material (Housing)
Nylon 66
Dimensions C (mm)
19.8
Panel Mount
Possible
Wire Insertion Angle
Straight
Dimension G(mm)
19.94
Dimensions A (mm)
15.96
Compatible Panel Thickness (mm)
1.52(.060")
Dimensions E (mm)
-
Incombustibility
UL94V-2
Contact Resistance (mohm)
Ten or less
Shape
Dual use
Standard
UL file No.:E29179 CSA file No.:LR19980 TUV file No.:R75107
Extraction Force
4.45N (1.00 lb) (the minimum, 1 pole each)
Contact Holding Force
89.00N (20.01 lb) (minimum, 1 pole each)
Insulation Resistance (Mohm)
1000 or more
Type
Crimp housing
Compatible
plug: 1625-P terminal: 1561 and 1855
Rated Current (A)
5.0 (maximum)
Number of Rows
1
Withstand Voltage
For [ AC1500V/] 1 minute
Column Stacks (end-to-end)
Non
Dimensions B (mm)
11.04
Rated Voltage (V)
250 (maximum)
Dimensions D (mm)
4.8
Dimension F (mm)
6.6
Number of Poles
4
Insertion Force
6.22N (1.40 lb) (maximum, one pole each)
Operating Temperature Range (deg C)
#NAME?
Specification
Panel attachments edge attached ELV and RoHS compliant
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 1
Review Rating: 3.67
6 Customer Reviews
The reviews are automatic translation.
As a relay connector with genuine parts
1
From Japan
On 2018-03-18 08:09:48
Since the genuine parts had a 6p connector, I wanted to extend the cap tire, I bought it, but the product was completely different. My mistake is that the items in 10 units have been wasted, can not you describe the item that you understand even a little more amateur
This review is about item#8562531.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:44:41
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562477.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:22
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562556.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:51:10
There is neither possible nor impossible.
This review is about item#08562452.
Used for relay
5
From Japan
On 2015-05-19 05:53:24
There is neither possible nor impossible.
This review is about item#08562434.
For in-car maintenance
3
From Japan
On 2013-04-24 13:46:01
It was compact and perfect for the purpose. However, when inserting the pin, you can not lock it neatly (distorted) unless you carefully insert it while watching the lock part of the pin with a minus minus screwdriver.
This review is about item#08562531.