Buy more than* S$200* and get FREE SHIPPING

  • Miniature Receptacle Housing, 3.68mm Pitch 1625
  • Miniature Receptacle Housing, 3.68mm Pitch 1625
  • Miniature Receptacle Housing, 3.68mm Pitch 1625

Miniature Receptacle Housing, 3.68mm Pitch 1625 1625-12R

4.20 (5)
Item.#
08562565
Mfr.#
1625-12R
Package Qty.
1Pack(10PC)
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Incombustibility
UL94V-2
Contact Resistance (mohm)
10 or less
Pitch (mm)
3.68
Compatible
Plug: 1625-P Terminal: 1561,1855
2014 TRUSCO Published Page
1-2396
Panel Mount
Yes
TRUSCO Part Number
417-6278
Withstand Voltage
AC1500V / 1 minute
Column Stacks (end-to-end)
Not possible
Dimensions B (mm)
11.04
Rated Voltage (V)
250 (maximum)
Operating Temperature Range (deg C)
-40 to +105(Including temperature rise due to power supply)
Specification
Panel attachments edge attached. ELV and RoHS compliant
Insertion Force
(Maximum, per pole) (1.40lb) 6.22N
Dimensions D (mm)
9.5
Dimension F (mm)
14.3
Insulation Resistance (Mohm)
More than 1000
Material (Housing)
Nylon 66
Dimensions C (mm)
19.8
Rated Current (A)
5.0(Max)
Number of Rows
3
Wire Insertion Angle
Straight
Dimension G(mm)
20.19
Dimensions A (mm)
16.1
Compatible Panel Thickness (mm)
1.52(.060")
Standard
UL File No.: E29179CSA File No.: LR19980TUV File No.: R75107
Extraction Force
(Minimum, per pole) (1.00lb) 4.45N
Contact Holding Force
(Minimum, per pole) (20.01lb) 89.00N
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Used for wiring of automatic machines.
5
From Japan
On 2016-08-15 09:44:41
Inventory management is easy because it can be purchased in units of 10 pieces.
This review is about item#8562477.
Gate door electric lock connection
3
From Japan
On 2016-05-15 02:45:22
The commodity itself is no problem with the standard product. However, in order to make a set, male and female of the connector, male and female of the pin, furthermore, on that pin, there are big and small, pin making tool, jig removing pin ... · · · · · · · · · · · is the connector and the pin But, if you mistake the combination a step, it is obviously ineffective. For that purpose, I would like you to introduce an easy-to-understand combination display, a necessary pin, a combination set such as a special jig for pulling it out.
This review is about item#08562556.
It was used for red guiding.
5
From Japan
On 2016-02-23 18:51:10
There is neither possible nor impossible.
This review is about item#08562452.
Used for relay
5
From Japan
On 2015-05-19 05:53:24
There is neither possible nor impossible.
This review is about item#08562434.
For in-car maintenance
3
From Japan
On 2013-04-24 13:46:01
It was compact and perfect for the purpose. However, when inserting the pin, you can not lock it neatly (distorted) unless you carefully insert it while watching the lock part of the pin with a minus minus screwdriver.
This review is about item#08562531.