Buy more than* S$200* and get FREE SHIPPING

  • Fixed Terminal-Block Ts-625 Type
  • Fixed Terminal-Block Ts-625 Type
  • Fixed Terminal-Block Ts-625 Type

Fixed Terminal-Block Ts-625 Type TS-625 10P

5.00 (1)
Item.#
08562732
Mfr.#
TS-625 10P
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Current (A)
30
Operating Humidity Range
45%-85%RH (not in cases of freezing or condensation)
Compatible Electric Wire (mm2)
5.5
Pitch between Terminals (mm)
12.5
Withstand Voltage
Interactions between mutual charging and charging ground plug: AC 2000V 1 minute with no abnormalities (TS-171: AC2500V 1 minute no abnormalities)
Material
Isolation stand: Denatured PPE resin (Black) Terminal screw: Carbon Steel (Zinc plating, chromate disposal) terminal metal fixtures: Brass Terminal cober: Chloride plastic board (transparent)
Dimensions B (mm)
144
Number of Poles
10P
Recommended Screw Tightening Torque (N m [kgf / cm])
1.4 - 1.8
Insulation Resistance (Mohm)
Interactions between mutual charging and charging ground plug: DC500 MV over 500
Conformity Standard
NECA4201 Terminal block
Terminal Screws
M4x8 self rise type
Rated Insulation Voltage (V)
660
Operating Temperature Range (deg C)
-10 - 50
Weight (g)
95
Dimensions A (mm)
134
Remarks
When the terminal panel is installed, please use the screws with a plain washer
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
As transformer terminal block
5
From Japan
On 2014-05-20 13:11:56
No problem.
This review is about item#08562775.