Buy more than* S$200* and get FREE SHIPPING

  • B Type Fusing Type Fuse Fgb0

B Type Fusing Type Fuse Fgb0 FGB0 125V 2A

4.68 (25)
Item.#
08562836
Mfr.#
FGB0 125V 2A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Normal JIS
MF-60
Rated Current (A)
2
Specification
Electrical characteristics B type Temperature rise: 115% (below 100 degree C) Electric current: 130 % Fusing: 160% (within 1 hour)/ 200% (within 2 minutes)
JIS Characteristics
NR
Dimension (phi x mm)
6.4x30
Rated Voltage (V)
125
Customer Reviews
5 star 21
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.68
25 Customer Reviews
The reviews are automatic translation.
Safety guarantee of self-remodeling circuit
5
From Japan
On 2018-05-24 15:58:13
I used the SOC thing as a monopolized thing, but this time, I used the thing of this manufacturer for the first time in the mail order of the monotaro this time. Is it rude to say that I am not inferior? Finish, marking and others, there were no problems at all. It is recommended to sell in bulk at low price and instant delivery.
This review is about item#8562854.
For prototype
5
From Japan
On 2018-02-09 14:56:01
We are using it without problems. Nothing in particular.
This review is about item#8562872.
Fuse exchange
5
From Japan
On 2018-01-10 20:07:18
Because I did not get a 4 A fuse, I used 5 A. I found it so I bought it.
This review is about item#8562924.
Purchase as repair parts
5
From Japan
On 2017-11-02 14:50:58
I was saved because I could easily purchase the necessary parts as many as needed
This review is about item#8562951.
Maintenance of radio equipment
5
From Japan
On 2017-10-26 11:01:52
Tube fuses are not in the home center in many cases these days. At this price this assortment is very helpful.
This review is about item#8562854.
It is used for the electric circuit inside the ship.
5
From Japan
On 2017-07-26 07:47:27
The product is good, though. I felt the packaging was overdone for protection. I think that it is good with slightly mild packaging.
This review is about item#08562836.
Repair of control equipment
2
From Japan
On 2017-06-05 15:43:20
As a result of searching by slow blow fuse this product came out so I ordered it, it sounds like it was not a slow blow fuse. It was a time-lag melting type, not a blown type. It was my shortage of confirmation.
This review is about item#8562897.
Wiring in equipment
5
From Japan
On 2017-05-24 08:53:10
It's just a fuse. That's all. I am going to praise you. Such things are useful when something is wrong, so you can feel like using only the correct manufacturer's items, so there is a sense of security.
This review is about item#08562827.
Amplifier fuse
5
From Japan
On 2017-04-20 14:41:22
It is very good to be able to buy it from one without selling it in the home center to replace the fuse of the amplifier
This review is about item#8562863.
For signboard. Used for blinking light bulb fuse
5
From Japan
On 2017-01-01 12:05:33
no problem. {A glass tube fuse of 1 A was in trouble because it was hard to find and it was very helpful. }
This review is about item#8562827.