Buy more than* S$200* and get FREE SHIPPING

  • B Type Fusing Type Fuse Fgb0

B Type Fusing Type Fuse Fgb0 FGB0 125V 3A

4.67 (24)
FGB0 125V 3A
Package Qty.
Ship pack of
0.99 SGD
Shipped after 2018-03-22
Now we ship to...
...see all
Item Feature
This product is manufactured in Japanese standards. Please check the specification before you order.
Dimension (phi x mm)
Rated Voltage (V)
Electrical characteristics B type Temperature rise: 115% (below 100 degree C) Electric current: 130 % Fusing: 160% (within 1 hour)/ 200% (within 2 minutes)
Normal JIS
Rated Current (A)
JIS Characteristics
Customer Reviews
5 star 20
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.67
24 Customer Reviews
The reviews are automatic translation.
For prototype
From Japan
On 2018-02-09 14:56:01
We are using it without problems. Nothing in particular.
This review is about item#8562872.
Fuse exchange
From Japan
On 2018-01-10 20:07:18
Because I did not get a 4 A fuse, I used 5 A. I found it so I bought it.
This review is about item#8562924.
Purchase as repair parts
From Japan
On 2017-11-02 14:50:58
I was saved because I could easily purchase the necessary parts as many as needed
This review is about item#8562951.
Maintenance of radio equipment
From Japan
On 2017-10-26 11:01:52
Tube fuses are not in the home center in many cases these days. At this price this assortment is very helpful.
This review is about item#8562854.
It is used for the electric circuit inside the ship.
From Japan
On 2017-07-26 07:47:27
The product is good, though. I felt the packaging was overdone for protection. I think that it is good with slightly mild packaging.
This review is about item#08562836.
Repair of control equipment
From Japan
On 2017-06-05 15:43:20
As a result of searching by slow blow fuse this product came out so I ordered it, it sounds like it was not a slow blow fuse. It was a time-lag melting type, not a blown type. It was my shortage of confirmation.
This review is about item#8562897.
Wiring in equipment
From Japan
On 2017-05-24 08:53:10
It's just a fuse. That's all. I am going to praise you. Such things are useful when something is wrong, so you can feel like using only the correct manufacturer's items, so there is a sense of security.
This review is about item#08562827.
Amplifier fuse
From Japan
On 2017-04-20 14:41:22
It is very good to be able to buy it from one without selling it in the home center to replace the fuse of the amplifier
This review is about item#8562863.
For signboard. Used for blinking light bulb fuse
From Japan
On 2017-01-01 12:05:33
no problem. {A glass tube fuse of 1 A was in trouble because it was hard to find and it was very helpful. }
This review is about item#8562827.
During electric test
From Japan
On 2016-10-17 10:31:07
Fuses with a fusing capacity less than 1A were not sold in the vicinity, but this time we needed suddenly this time we received a great help.
This review is about item#37562874.