Buy more than* S$200* and get FREE SHIPPING

  • B Type Fusing Type Fuse Fgb0

B Type Fusing Type Fuse Fgb0 FGB0 125V 5A

4.65 (23)
Item.#
08562854
Mfr.#
FGB0 125V 5A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
JIS Characteristics
NR
Dimension (phi x mm)
6.4x30
Specification
Electrical characteristics B type Temperature rise: 115% (below 100 degree C) Electric current: 130 % Fusing: 160% (within 1 hour)/ 200% (within 2 minutes)
Rated Voltage (V)
125
Normal JIS
MF-60
Rated Current (A)
5
Customer Reviews
5 star 19
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
Fuse exchange
5
From Japan
On 2018-01-10 20:07:18
Because I did not get a 4 A fuse, I used 5 A. I found it so I bought it.
This review is about item#8562924.
Purchase as repair parts
5
From Japan
On 2017-11-02 14:50:58
I was saved because I could easily purchase the necessary parts as many as needed
This review is about item#8562951.
Maintenance of radio equipment
5
From Japan
On 2017-10-26 11:01:52
Tube fuses are not in the home center in many cases these days. At this price this assortment is very helpful.
This review is about item#8562854.
It is used for the electric circuit inside the ship.
5
From Japan
On 2017-07-26 07:47:27
The product is good, though. I felt the packaging was overdone for protection. I think that it is good with slightly mild packaging.
This review is about item#08562836.
Repair of control equipment
2
From Japan
On 2017-06-05 15:43:20
As a result of searching by slow blow fuse this product came out so I ordered it, it sounds like it was not a slow blow fuse. It was a time-lag melting type, not a blown type. It was my shortage of confirmation.
This review is about item#8562897.
Wiring in equipment
5
From Japan
On 2017-05-24 08:53:10
It's just a fuse. That's all. I am going to praise you. Such things are useful when something is wrong, so you can feel like using only the correct manufacturer's items, so there is a sense of security.
This review is about item#08562827.
Amplifier fuse
5
From Japan
On 2017-04-20 14:41:22
It is very good to be able to buy it from one without selling it in the home center to replace the fuse of the amplifier
This review is about item#8562863.
For signboard. Used for blinking light bulb fuse
5
From Japan
On 2017-01-01 12:05:33
no problem. {A glass tube fuse of 1 A was in trouble because it was hard to find and it was very helpful. }
This review is about item#8562827.
During electric test
5
From Japan
On 2016-10-17 10:31:07
Fuses with a fusing capacity less than 1A were not sold in the vicinity, but this time we needed suddenly this time we received a great help.
This review is about item#37562874.
Used as super cub battery fuse
5
From Japan
On 2016-09-13 00:03:56
Although the product is cheap, it is planned to purchase several pieces with no problem at all at all,
This review is about item#8562827.