The reviews are automatic translation.
For prototype
From Japan
On 2018-02-09 14:56:01
We are using it without problems.
Nothing in particular.
Fuse exchange
From Japan
On 2018-01-10 20:07:18
Because I did not get a 4 A fuse, I used 5 A. I found it so I bought it.
Purchase as repair parts
From Japan
On 2017-11-02 14:50:58
I was saved because I could easily purchase the necessary parts as many as needed
Maintenance of radio equipment
From Japan
On 2017-10-26 11:01:52
Tube fuses are not in the home center in many cases these days.
At this price this assortment is very helpful.
It is used for the electric circuit inside the ship.
From Japan
On 2017-07-26 07:47:27
The product is good, though. I felt the packaging was overdone for protection. I think that it is good with slightly mild packaging.
Repair of control equipment
From Japan
On 2017-06-05 15:43:20
As a result of searching by slow blow fuse this product came out so I ordered it, it sounds like it was not a slow blow fuse.
It was a time-lag melting type, not a blown type. It was my shortage of confirmation.
Wiring in equipment
From Japan
On 2017-05-24 08:53:10
It's just a fuse. That's all. I am going to praise you. Such things are useful when something is wrong, so you can feel like using only the correct manufacturer's items, so there is a sense of security.
Amplifier fuse
From Japan
On 2017-04-20 14:41:22
It is very good to be able to buy it from one without selling it in the home center to replace the fuse of the amplifier
For signboard. Used for blinking light bulb fuse
From Japan
On 2017-01-01 12:05:33
no problem. {A glass tube fuse of 1 A was in trouble because it was hard to find and it was very helpful. }
During electric test
From Japan
On 2016-10-17 10:31:07
Fuses with a fusing capacity less than 1A were not sold in the vicinity, but this time we needed suddenly this time we received a great help.