Buy more than* S$200* and get FREE SHIPPING

  • B Type Fusing Type Fuse Fgb0

B Type Fusing Type Fuse Fgb0 FGB0 250V 3A

4.65 (23)
Item.#
08562915
Mfr.#
FGB0 250V 3A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Normal JIS
MF-60
Rated Current (A)
3
Specification
Electrical characteristics B type Temperature rise: 115% (below 100 degree C) Electric current: 130 % Fusing: 160% (within 1 hour)/ 200% (within 2 minutes)
JIS Characteristics
NR
Dimension (phi x mm)
6.4x30
Rated Voltage (V)
250
Customer Reviews
5 star 19
4 star 1
3 star 2
2 star 1
1 star 0
Review Rating: 4.65
23 Customer Reviews
The reviews are automatic translation.
Bike tire exchange
5
From Japan
On 2016-04-03 11:26:21
Tire and tube can be run at the same time with confidence.
This review is about item#38596065.
Bike tire exchange
5
From Japan
On 2016-04-03 11:26:21
Tire and tube can be run at the same time with confidence.
This review is about item#38596065.
Bathroom wash
4
From Japan
On 2016-01-28 16:00:28
It is easy to remove with a handle. So worried about breakage.
This review is about item#44541375.
Substitution of O ring
4
From Japan
On 2016-01-22 11:22:29
I purchased it as a substitute for O ring. I think whether to substitute when O-ring arrangement can not be arranged in time. Because it is NBR, the usage environment is limited.
This review is about item#40156846.
Oil working
5
From Japan
On 2015-12-22 14:18:35
I stayed in my eyes when I was looking for cheaper ones than the nitrile rubber gloves I currently use. I used it in oil work, but changed it to here because it was thing that I used it as a trial, than it is currently used. It seems quite good durability. It is recommended.
This review is about item#08978681.
During machine operation
3
From Japan
On 2015-11-06 18:05:07
I think the texture is very good, but again the unit price is high
This review is about item#10916203.
For repair.
5
From Japan
On 2015-10-20 15:16:29
Since it is a replacement period, I bought it. I am satisfied with prompt response.
This review is about item#09992717.
Do-it-yourself
5
From Japan
On 2015-10-15 20:49:39
It was cheap and good!
This review is about item#08728596.
After reinforcing bar cutting work, iron container cleaning
5
From Japan
On 2015-10-15 18:14:02
The size and thickness were just solid and solid. I used kitchen paper, but the degree of wiping was different and usability was good. If there is a white one, it is easy to understand the dirt, but there is no problem to use in the work.
This review is about item#05876842.
I can use many things
5
From Japan
On 2015-10-09 09:59:15
Because it is disposable it is cheap and saved
This review is about item#34697117.