Buy more than* S$200* and get FREE SHIPPING

  • B Type Fusing Type Fuse Fgb0

B Type Fusing Type Fuse Fgb0 FGB0 250V 5A

4.69 (16)
Item.#
08562933
Mfr.#
FGB0 250V 5A
Package Qty.
1PC
Ship pack of
1
1.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Normal JIS
MF-60
Rated Current (A)
5
Specification
Electrical characteristics B type Temperature rise: 115% (below 100 degree C) Electric current: 130 % Fusing: 160% (within 1 hour)/ 200% (within 2 minutes)
JIS Characteristics
NR
Dimension (phi x mm)
6.4x30
Rated Voltage (V)
250
Customer Reviews
5 star 13
4 star 1
3 star 2
2 star 0
1 star 0
Review Rating: 4.69
16 Customer Reviews
The reviews are automatic translation.
For signboard. I used to fuse flashing light bulb
5
From Japan
On 2017-01-01 12:05:33
no problem. {Because 1A glass tube fuse was in trouble not hard to find, it was very helpful. }
This review is about item#8562827.
When the electrical test
5
From Japan
On 2016-10-17 10:31:07
Fuse blown capacity of less than 1A is, rather than to sell in the area, this time became suddenly necessary received instant delivery, was very helpful.
This review is about item#37562874.
Use as a battery fuse of the Super Cub
5
From Japan
On 2016-09-13 00:03:56
Although products are cheap We are planning several purchase in Nashi no problem at all preliminary,
This review is about item#8562827.
Use in audio equipment
5
From Japan
On 2016-04-13 16:40:28
No problem.
This review is about item#08562924.
Use on the bike
5
From Japan
On 2016-03-24 04:10:54
As usual, quickly reaching the home, it has also been carefully packing.
This review is about item#08562933.
Vehicle maintenance
3
From Japan
On 2016-02-26 16:45:31
no problem
This review is about item#08562827.
Repair fixtures
5
From Japan
On 2015-01-24 20:37:00
Quick delivery time, packing, it was very good. I believe a repeat in the future.
This review is about item#08562906.
Repair fixtures
5
From Japan
On 2015-01-24 20:32:57
Quick delivery time, packing, it was very good. I believe a repeat in the future.
This review is about item#08562836.
Vehicle electrical wiring
5
From Japan
On 2014-05-26 13:08:00
it is normal. Loose sale, it will be saved.
This review is about item#08562845.
For work
5
From Japan
On 2014-04-19 09:59:54
Whether it may be 50 pieces box.
This review is about item#37562962.