Buy more than* S$200* and get FREE SHIPPING

  • B Type Fusing Type Fuse FGMB

B Type Fusing Type Fuse FGMB FGMB250V0.1A (PBF)

5.00 (1)
Item.#
08563046
Mfr.#
FGMB250V0.1A (PBF)
Package Qty.
1Pack(200PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-03-06
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Normal JIS
MF-51
Rated Current (A)
0.1
Specification
Electrical characteristics B type. Temperature rise: 115% (below 100deg C) Electric current: 130%. Fusing: 160% (within 1 hour)/ 200% (within 2 minutes)
JIS Characteristics
NR
Dimension (phi x mm)
5.2x20
Rated Voltage (V)
250
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it by replacing the fuse in the base.
5
From Japan
On 2016-05-30 14:00:26
There is no particular problem.
This review is about item#37563041.