Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type 0.5-3.5

5.00 (8)
Item.#
08563134
Mfr.#
0.5-3.5
Package Qty.
1Pack(100PC)
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
3.7
Dimensions B (mm)
6.6
Dimensions E (mm)
4
Dimension F (mm)
7.7
Wire Conjugation Range (strand-wire) (mm2)
0.2 to 0.5
Dimensions d1 (mm)
1.1
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Conjugation Wire Range (single)(mm)
0.51 to 0.81
Electric AWG Wire Conjugation Range (#)
22-20
Dimensions D (mm)
2.1
Dimension t (mm)
0.5
Dimensions L (mm)
15
Compatible
1M05
Customer Reviews
5 star 8
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
8 Customer Reviews
The reviews are automatic translation.
Mechanical repair
5
From Japan
On 2017-08-30 22:10:49
I am saved because there are many entries. It is good to have plenty of size!
This review is about item#8564211.
When raising a terminal
5
From Japan
On 2017-02-11 09:38:07
I think that it is a good product. I got a terminal securely.
This review is about item#8563703.
Attach wires.
5
From Japan
On 2016-11-17 05:16:33
Especially it is usable without problems. It is a place I do not feel anything since it is a used thing since a long time ago.
This review is about item#08563502.
Used for distribution board wiring
5
From Japan
On 2016-08-28 17:56:41
I ordered, it arrived so quickly.
This review is about item#8563642.
Wiring with terminal block
5
From Japan
On 2015-06-04 17:43:05
The quality is good, the price is cheap so feel free to use it.
This review is about item#08563371.
Normal crimp terminal
5
From Japan
On 2014-09-16 10:10:56
I think that it is cheaper in price than purchasing at the electric material store.
This review is about item#08563256.
Automotive wiring work
5
From Japan
On 2013-02-04 22:53:47
Good, will continue to purchase
This review is about item#08563423.
Copper Wire Stopper
5
From Japan
On 2010-05-16 11:02:16
Even comparing with other companies, we are continuing to purchase because it is cheap. Because this product number is often used, it is saved if you can release it with the same quality with MonotaRO brand if you can do it with the same quality.
This review is about item#08563502.