Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Ballpoint Pen 0.4mm

Ballpoint Pen 0.4mm BLN74-C

5.00 (4)
Item.#
08563144
Mfr.#
BLN74-C
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color (Body)
Silver
Weight
13
Material
(Rear axle, head collar) playback PC, (knock / front axle) ABS / resin plating, (grip) elastomer, (clip) iron
Ball Tip Diameter(mm)
0.4
Outside Dimension (mm)
16x11x147
Ink Color
Blue
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Correction
5
From Japan
On 2017-07-21 13:23:55
It's easier to write than those of other companies. Small letters are hard to write. Fast consumption of ink
This review is about item#8563135.
Revision of thesis
5
From Japan
On 2017-07-20 17:31:38
I can write it without catching on. However, it is thick compared to other companies. Ink quickly disappears
This review is about item#8563135.
Fill in books
5
From Japan
On 2015-03-27 13:35:01
Writing is smooth. There is no puddle or faintness of ink that is likely to be written out. And excellent quick drying. Since it is 0.4 mm, small letters can be written neatly. Because it is a knock expression, there is no worry of losing the cap. I am happy that it is rich in body color like the 0.5 mm series.
This review is about item#08563126.
Business negotiation
5
From Japan
On 2015-01-28 14:20:27
Very easy to write, affordable and affordable
This review is about item#08563126.