Buy more than* S$200* and get FREE SHIPPING

  • ENERGEL Refill 0.4mm

ENERGEL Refill 0.4mm XLRN4-A

4.00 (1)
Item.#
08563214
Mfr.#
XLRN4-A
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.4
Ink Color
Black
Material
(Axis) PP, (chip holder) PBT, (pen) stainless
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Book entry
4
From Japan
On 2016-09-29 17:05:31
Good ink slippage and good darkness. When using this body of refill, it is dissatisfied that the screw part (on the grip of the main body) loosens quickly.
This review is about item#8563214.