Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • ENERGEL Refill 0.4mm

ENERGEL Refill 0.4mm XLRN4-B

4.00 (1)
Item.#
08563223
Mfr.#
XLRN4-B
Package Qty.
1PC
Ship pack of
1
0.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Ball Tip Diameter(mm)
0.4
Ink Color
Red
Material
(Axis) PP, (chip holder) PBT, (pen) stainless
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Book entry
4
From Japan
On 2016-09-29 17:05:31
Good ink slippage and good darkness. When using this body of refill, it is dissatisfied that the screw part (on the grip of the main body) loosens quickly.
This review is about item#8563214.