Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type 1.25-5

5.00 (7)
Item.#
08563265
Mfr.#
1.25-5
Package Qty.
1Pack(100PC)
Ship pack of
1
4.94 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Dimensions d1 (mm)
1.7
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Electric AWG Wire Conjugation Range (#)
22-16
Dimensions D (mm)
3.4
Dimension t (mm)
0.75
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Dimensions L (mm)
15.8
Dimensions d2 (mm)
5.3
Dimensions B (mm)
8.0
Dimensions E (mm)
4.5
Dimension F (mm)
7.3
Compatible
1M05 12 Mini 5N18 AC-5ND (head #1)
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
When raised terminal
5
From Japan
On 2017-02-11 09:38:07
I think that it is good commodity. I was able to firmly raise terminal.
This review is about item#8563703.
Put the wires.
5
From Japan
On 2016-11-17 05:16:33
You can use without any particular problem. Since those are using from the old days is the place where I do not feel anything.
This review is about item#08563502.
Use in the distribution board wiring
5
From Japan
On 2016-08-28 17:56:41
Order, work was Hakadori since arrived immediately.
This review is about item#8563642.
Wiring with terminal block
5
From Japan
On 2015-06-04 17:43:05
The quality is good, the price is cheap so feel free to use it.
This review is about item#08563371.
Normal crimp terminal
5
From Japan
On 2014-09-16 10:10:56
I think that it is cheaper in price than purchasing at the electric material store.
This review is about item#08563256.
Automotive wiring work
5
From Japan
On 2013-02-04 22:53:47
Good, will continue to purchase
This review is about item#08563423.
Copper Wire Stopper
5
From Japan
On 2010-05-16 11:02:16
Even comparing with other companies, we are continuing to purchase because it is cheap. Because this product number is often used, it is saved if you can release it with the same quality with MonotaRO brand if you can do it with the same quality.
This review is about item#08563502.