Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type 2015/08/04

5.00 (7)
Item.#
08563764
Mfr.#
2015/08/04
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
19.71 SGD
ADD TO CART
Shipped after 2017-04-04
Now we ship to...
...see all
Item Feature
Dimension F (mm)
9.7
Wire Conjugation Range (strand-wire) (mm2)
6.64 to 10.52
Dimensions d1 (mm)
4.5
Conjugation Wire Range (single)(mm)
2.89 to 3.65
Electric AWG Wire Conjugation Range (#)
8
Dimensions D (mm)
7.1
Compatible
5N18214A
Dimension t (mm)
1.2
Dimensions L (mm)
23.8
Dimensions d2 (mm)
4.3
Dimensions B (mm)
12.0
Dimensions E (mm)
8.1
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
When raised terminal
5
From Japan
On 2017-02-11 09:38:07
I think that it is good commodity. I was able to firmly raise terminal.
This review is about item#8563703.
Put the wires.
5
From Japan
On 2016-11-17 05:16:33
You can use without any particular problem. Since those are using from the old days is the place where I do not feel anything.
This review is about item#08563502.
Use in the distribution board wiring
5
From Japan
On 2016-08-28 17:56:41
Order, work was Hakadori since arrived immediately.
This review is about item#8563642.
Wiring of the terminal block
5
From Japan
On 2015-06-04 17:43:05
And good quality, can be used with ease because the price is cheap.
This review is about item#08563371.
Normal crimp terminal
5
From Japan
On 2014-09-16 10:10:56
I think the price to cheaper than buying in the electrical materials shop.
This review is about item#08563256.
Automotive wiring work
5
From Japan
On 2013-02-04 22:53:47
Good, ongoing purchase plan
This review is about item#08563423.
Stop of copper wire
5
From Japan
On 2010-05-16 11:02:16
Rather favorably in comparison with other companies of, you have to buy to continue because the cheap. The part number is also saved and get put on the market if possible with the same quality in MonotaRO brand so frequently used.
This review is about item#08563502.