Bare Crimping Terminal for Copper Wires, R Type 60-16
(8)
Item.#
08564351
Mfr.#
60-16
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
Item Feature
Electric AWG Wire Conjugation Range (#)
1/0
Dimensions D (mm)
15.5
Dimension t (mm)
1.9
Dimensions L (mm)
57.5
Dimensions d2 (mm)
17.0
Dimensions B (mm)
32.0
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimensions E (mm)
17.8
Dimension F (mm)
23.7
Wire Conjugation Range (strand-wire) (mm2)
42.42 to 60.57
Dimensions d1 (mm)
11.4
Conjugation Wire Range (single)(mm)
7.34 to 8.26
Compatible
9H-609H-150REC-60BREC-150BREC-150C12-A12K-1
Customers Who Viewed This Item Also Viewed
<<
DAIDO SOLDERLESS TERMINAL MFG (DST)
Hitachi Auto Parts & Service
>>
Customer Reviews
5 star
8
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
8 Customer Reviews
The reviews are automatic translation.
Mechanical repair
From Japan
On 2017-08-30 22:10:49
I am saved because there are many entries. It is good to have plenty of size!
When raising a terminal
From Japan
On 2017-02-11 09:38:07
I think that it is a good product. I got a terminal securely.
Attach wires.
From Japan
On 2016-11-17 05:16:33
Especially it is usable without problems. It is a place I do not feel anything since it is a used thing since a long time ago.
Used for distribution board wiring
From Japan
On 2016-08-28 17:56:41
I ordered, it arrived so quickly.
Wiring with terminal block
From Japan
On 2015-06-04 17:43:05
The quality is good, the price is cheap so feel free to use it.
Normal crimp terminal
From Japan
On 2014-09-16 10:10:56
I think that it is cheaper in price than purchasing at the electric material store.
Automotive wiring work
From Japan
On 2013-02-04 22:53:47
Good, will continue to purchase
Copper Wire Stopper
From Japan
On 2010-05-16 11:02:16
Even comparing with other companies, we are continuing to purchase because it is cheap. Because this product number is often used, it is saved if you can release it with the same quality with MonotaRO brand if you can do it with the same quality.
Customers Who Bought This Item Also Bought
<<
Sumitomo Electric Industries
>>
Top