Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type 80-16

5.00 (8)
Item.#
08564552
Mfr.#
80-16
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
139.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
19.5
Dimension t (mm)
2.3
Dimensions L (mm)
63.0
Dimensions d2 (mm)
17.0
Dimensions B (mm)
32.0
Dimensions E (mm)
20.0
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimension F (mm)
27.0
Wire Conjugation Range (strand-wire) (mm2)
76.28 to 96.30
Dimensions d1 (mm)
14.5
Conjugation Wire Range (single)(mm)
9.27 to 10.41
Electric AWG Wire Conjugation Range (#)
3/0
Compatible
9H-150REC-150BREC-150C12-A12K-1