NoteBuy more than* S$200* and get FREE SHIPPING

  • Mercury 1172

Mercury 1172 #MC-1172

Item.#
08565016
Mfr.#
#MC-1172
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 10.5
Standard Weight (g/1 leg)
About 370
Material (Skin)
Synthetic leather
Size (cm)
24.5, 24.5
Material (toe core)
steel
Material (Sole)
Synthetic rubber
Color
Tricolor