Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Mercury 1172

Mercury 1172 #MC-1172

Item.#
08565052
Mfr.#
#MC-1172
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 10.5
Standard Weight (g/1 leg)
About 370
Material (Skin)
Synthetic leather
Size (cm)
26.5, 26.5
Material (toe core)
steel
Material (Sole)
Synthetic rubber
Color
Tricolor