Buy more than* S$200* and get FREE SHIPPING

  • Mercury 2199
  • Mercury 2199
  • Mercury 2199

Mercury 2199 #MC-2199

5.00 (1)
Item.#
08565122
Mfr.#
#MC-2199
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 10.5
Standard Weight (g/1 leg)
About 370
Material
Synthetic leather synthetic rubber
Material (toe core)
steel
Color
black
Size (cm)
26.5, 26.5
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Warehouse sorting work
5
From Japan
On 2015-02-28 11:28:29
I already have 5 legs. It is just right from price, lightness and ease of wearing. Satisfaction.
This review is about item#08565122.