Buy more than* S$200* and get FREE SHIPPING

  • Mercury 1191

Mercury 1191 #MC-1191

Item.#
08565262
Mfr.#
#MC-1191
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 10.5
Standard Weight (g/1 leg)
About 360
Material
Synthetic leather synthetic rubber
Material (toe core)
steel
Color
White / Black
Size (cm)
26.5, 26.5