Buy more than* S$200* and get FREE SHIPPING

  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type
  • Bare Crimping Terminal for Copper Wires, R Type

Bare Crimping Terminal for Copper Wires, R Type 325-L8

5.00 (8)
Item.#
08565277
Mfr.#
325-L8
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
37.6
Dimension t (mm)
4.5
Dimensions L (mm)
98.0
Dimensions d2 (mm)
8.4
Dimensions B (mm)
50.5
Dimensions E (mm)
36.5
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimension F (mm)
36.3
Wire Conjugation Range (strand-wire) (mm2)
242.27 to 325.0 (Reference)
Dimensions d1 (mm)
28.0
Conjugation Wire Range (single)(mm)
From 17.5 to 20.3 (Reference)
Electric AWG Wire Conjugation Range (#)
500-600 (Reference)
Compatible
REC-32512-A12K-1