Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Mercury 1191

Mercury 1191 #MC-1191

Item.#
08565287
Mfr.#
#MC-1191
Package Qty.
1Pair
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 10.5
Standard Weight (g/1 leg)
About 360
Material
Synthetic leather synthetic rubber
Material (toe core)
steel
Color
White / Black
Size (cm)
28, 28