Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal

Point Open Type Crimping Terminal 1.25-YAS3.5

4.33 (6)
Item.#
08565435
Mfr.#
1.25-YAS3.5
Package Qty.
1Pack(100PC)
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
3.7
Dimensions B (mm)
6.4
Dimension D (phi mm)
3.4
Dimension t (mm)
0.75
Dimensions L (mm)
15.0
Compatible
1M05 12 Mini 5N18 AC-5ND (head #1)
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Dimensions E (mm)
4.5
Dimension F (mm)
6.0
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Wire Conjugation Capacity (MCM)
22-16
Dimensions d1 (mm)
1.7
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
For connecting terminal block of electrical wiring
5
From Japan
On 2017-12-10 16:06:37
I bought it because the single wire used was 0.5 sq and the terminal block was 3 mm screw. Because it was slightly smaller and the diameter was exact, it is necessary to be careful when inserting, but usability is good.
This review is about item#8565374.
When raising a terminal
5
From Japan
On 2017-02-11 09:38:47
I think that it is a good product. I got a terminal firmly and I could connect.
This review is about item#8565636.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
It's a maker item and there is no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Since bags with bags are something about 1,000, the box was good and one thousand of 100 bags is a box
This review is about item#08565401.
Electrical installation work
3
From Japan
On 2011-02-08 20:53:29
Though there was packing in bags for review, things purchased were paper boxed
This review is about item#08565593.
It is used for manufacturing control panel.
5
From Japan
On 2010-04-04 20:27:18
It is packed in bags, but I would like you to consider changing to box packaging. I wonder if I will increase the price?
This review is about item#08565401.