Buy more than* S$200* and get FREE SHIPPING

  • Boots Hopper 01 (Black)

Boots Hopper 01 (Black) -

4.75 (4)
Item.#
08565436
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About ten
Standard Weight (g/1 leg)
About 300
Material
EVA synthetic rubber
Height (cm)
About 35
Color
black
Size (cm)
S(24-25), S(24-25)
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Farm work and garden trees maintenance work
4
From Japan
On 2017-05-08 07:24:54
It is good to have a semi-long boots (now two-thirds shorter than mono).
This review is about item#08565463.
Dog walking, commuting
5
From Japan
On 2016-10-04 12:40:36
I chose the old one because it was heavy and tired with 900 g with one foot, and the smell of rubber tires was narrow in the train and my shoulders were narrow. I can not walk tired, I love it because it does not smell rubber.
This review is about item#8565463.
Used for mowing
5
From Japan
On 2016-07-28 18:45:00
The grass that scattered at the time of mowing does not come in the boots, and because the light is light, the work is progressing.
This review is about item#08565445.
Fishing industry
5
From Japan
On 2015-10-18 22:48:10
Because it is light, the legs are less tired, I think that it is even better if there is an insole as it is easy to steak.
This review is about item#08565454.