Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Boots Hopper 01 (Black)

Boots Hopper 01 (Black) -

4.80 (5)
Item.#
08565445
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
41.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About ten
Standard Weight (g/1 leg)
About 300
Material
EVA synthetic rubber
Height (cm)
About 35
Color
black
Size (cm)
M(25-26), M(25-26)
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
To the river to the mountains
5
From Japan
On 2018-06-15 23:12:41
Anyway it is light and good. When we work long hours such as mowing, it is light and easy.
This review is about item#8565445.
Farm work and garden trees maintenance work
4
From Japan
On 2017-05-08 07:24:54
It is good to have a semi-long boots (now two-thirds shorter than mono).
This review is about item#08565463.
Dog walking, commuting
5
From Japan
On 2016-10-04 12:40:36
I chose the old one because it was heavy and tired with 900 g with one foot, and the smell of rubber tires was narrow in the train and my shoulders were narrow. I can not walk tired, I love it because it does not smell rubber.
This review is about item#8565463.
Used for mowing
5
From Japan
On 2016-07-28 18:45:00
The grass that scattered at the time of mowing does not come in the boots, and because the light is light, the work is progressing.
This review is about item#08565445.
Fishing industry
5
From Japan
On 2015-10-18 22:48:10
Because it is light, the legs are less tired, I think that it is even better if there is an insole as it is easy to steak.
This review is about item#08565454.