Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal

Point Open Type Crimping Terminal 1.25-YA4

4.00 (4)
Item.#
08565487
Mfr.#
1.25-YA4
Package Qty.
1Pack(100PC)
Ship pack of
1
6.10 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Conjugation Wire Range (single)(mm)
0.57 - 1.44
Dimensions E (mm)
4.5
Dimension F (mm)
5.8
Dimension t (mm)
0.75
Dimensions L (mm)
15.0
Compatible
1M05 12 Mini 5N18 AC-5ND (head #1)
Dimensions d2 (mm)
4.3
Dimensions B (mm)
8.0
Dimension D (phi mm)
3.4
Dimensions D (mm)
3.4
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Wire Conjugation Capacity (MCM)
22-16
Dimensions d1 (mm)
1.7
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
Manufacturers goods to no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Bag of bags and whether Because it is 1000 Whether the box was good Thousand pieces It is a box of 100 bags
This review is about item#08565401.
Electrical equipment construction
3
From Japan
On 2011-02-08 20:53:29
There was a bag packed in review Thing was the paper boxed purchased
This review is about item#08565593.
We are using the control panel of the production work.
5
From Japan
On 2010-04-04 20:27:18
It is bagged packing, but I want you to change considering the box packing. Kana resulting in price UP?
This review is about item#08565401.