Buy more than* S$200* and get FREE SHIPPING

  • Boots TRIZER (Black)
  • Boots TRIZER (Black)
  • Boots TRIZER (Black)

Boots TRIZER (Black) -

4.33 (3)
Item.#
08565497
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
42.27 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 9.5
Standard Weight (g/1 leg)
About 800
Material
Synthetic leather synthetic rubber
Height (cm)
35, 35
Color
black
Size (cm)
L(26-27), L(26-27)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Gardening, mowing, etc.
4
From Japan
On 2016-11-28 17:23:10
Easy to wear, it is a light touch. The rest is durability whether.
This review is about item#8565488.
Farm work
4
From Japan
On 2016-09-30 08:30:16
Durable likely have firmly. Boots, either durability is what the future because the rubber is deteriorated.
This review is about item#08565497.
Used for agricultural work
5
From Japan
On 2014-12-26 18:16:51
There is no particular problem for normal use
This review is about item#08565488.