Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Boots TRIZER (Black)

Boots TRIZER (Black) -

3.83 (6)
Item.#
08565506
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width (cm)
About 9.5
Standard Weight (g/1 leg)
About 800
Material
Synthetic leather synthetic rubber
Height (cm)
35, 35
Color
black
Size (cm)
LL(27-28), LL(27-28)
Customer Reviews
5 star 1
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Snow road, agricultural work etc.
3
From Japan
On 2018-02-14 21:25:50
It seems a bit small at 27 cm. The design is satisfied.
This review is about item#8565497.
Car wash
3
From Japan
On 2018-02-11 19:30:22
I felt the material was too soft when I wore it. For this place, I bought a premier of another manufacturer, but I tried purchasing things that are not included in my lead because I got in a bad condition.
This review is about item#8565497.
When gardening, snow removal
4
From Japan
On 2018-01-31 18:03:26
It is lighter and easier to wear than I thought. Easy to walk even while working
This review is about item#8565472.
Gardening, mowing etc.
4
From Japan
On 2016-11-28 17:23:10
It is easy to wear, it feels light. After that is how durability is.
This review is about item#8565488.
Farm work
4
From Japan
On 2016-09-30 08:30:16
It seems to be firm and strong. As for boots, rubber will deteriorate so it will be better to know the durability.
This review is about item#08565497.
Used for agricultural work
5
From Japan
On 2014-12-26 18:16:51
There is no particular problem for normal use
This review is about item#08565488.