Point Open Type Crimping Terminal 2-YAS6
(6)
Item.#
08565584
Mfr.#
2-YAS6
Package Qty.
1Pack(100PC)
Ship pack of
1
Item Feature
Dimensions d2 (mm)
6.4
Dimensions B (mm)
11.0
Dimension D (phi mm)
4.2
Dimension t (mm)
0.8
Dimensions L (mm)
20.0
Compatible
Mini 12 5N18 214 A AC-5ND (head #1)
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Conjugation Wire Range (single)(mm)
1.14 - 1.82
Dimensions E (mm)
5.0
Dimension F (mm)
8.6
Wire Conjugation Range (strand-wire) (mm2)
1.04 - 2.63
Wire Conjugation Capacity (MCM)
16-14
Dimensions d1 (mm)
2.3
Customers Who Viewed This Item Also Viewed
<<
DAIDO SOLDERLESS TERMINAL MFG (DST)
>>
Customer Reviews
5 star
4
4 star
0
3 star
2
2 star
0
1 star
0
Review Rating:
6 Customer Reviews
The reviews are automatic translation.
For connecting terminal block of electrical wiring
From Japan
On 2017-12-10 16:06:37
I bought it because the single wire used was 0.5 sq and the terminal block was 3 mm screw. Because it was slightly smaller and the diameter was exact, it is necessary to be careful when inserting, but usability is good.
When raising a terminal
From Japan
On 2017-02-11 09:38:47
I think that it is a good product. I got a terminal firmly and I could connect.
Wiring work
From Japan
On 2015-04-23 05:07:35
It's a maker item and there is no particular problem
control panel
From Japan
On 2013-10-30 18:32:01
Since bags with bags are something about 1,000, the box was good and one thousand of 100 bags is a box
Electrical installation work
From Japan
On 2011-02-08 20:53:29
Though there was packing in bags for review, things purchased were paper boxed
It is used for manufacturing control panel.
From Japan
On 2010-04-04 20:27:18
It is packed in bags, but I would like you to consider changing to box packaging. I wonder if I will increase the price?
Customers Who Bought This Item Also Bought
<<
HellermannTyton (former Tyton)
>>
Top