Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal

Point Open Type Crimping Terminal 3.5-YAS5

4.20 (5)
Item.#
08565602
Mfr.#
3.5-YAS5
Package Qty.
1Pack(100PC)
Ship pack of
1
14.39 SGD
ADD TO CART
Shipped after 2017-06-26
Now we ship to...
...see all
Item Feature
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 4.6
Wire Conjugation Capacity (MCM)
12
Dimensions d1 (mm)
3.0
Conjugation Wire Range (single)(mm)
2.00
Dimensions E (mm)
6.3
Dimension F (mm)
7.3
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Dimensions L (mm)
18.0
Compatible
5N18 214A AC-5ND (head #1)
Dimensions d2 (mm)
5.3
Dimensions B (mm)
8.0
Dimension D (phi mm)
5
Dimension t (mm)
0.95
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When raising a terminal
5
From Japan
On 2017-02-11 09:38:47
I think that it is a good product. I got a terminal firmly and I could connect.
This review is about item#8565636.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
It's a maker item and there is no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Since bags with bags are something about 1,000, the box was good and one thousand of 100 bags is a box
This review is about item#08565401.
Electrical installation work
3
From Japan
On 2011-02-08 20:53:29
Though there was packing in bags for review, things purchased were paper boxed
This review is about item#08565593.
It is used for manufacturing control panel.
5
From Japan
On 2010-04-04 20:27:18
It is packed in bags, but I would like you to consider changing to box packaging. I wonder if I will increase the price?
This review is about item#08565401.