Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal

Point Open Type Crimping Terminal 3.5-YAS6

4.00 (4)
Item.#
08565611
Mfr.#
3.5-YAS6
Package Qty.
1Pack(100PC)
Ship pack of
1
20.98 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions E (mm)
6.3
Dimension F (mm)
9.0
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 4.6
Compatible
5N18214AAC-5ND (1 issue head)
Dimensions d2 (mm)
6.4
Dimensions B (mm)
12.0
Dimension D (phi mm)
5
Dimension t (mm)
0.95
Dimensions L (mm)
22.0
Dimensions d1 (mm)
3.0
Conjugation Wire Range (single)(mm)
2.00
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Customer Reviews
5 star 2
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
Manufacturers goods to no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Bag of bags and whether Because it is 1000 Whether the box was good Thousand pieces It is a box of 100 bags
This review is about item#08565401.
Electrical equipment construction
3
From Japan
On 2011-02-08 20:53:29
There was a bag packed in review Thing was the paper boxed purchased
This review is about item#08565593.
We are using the control panel of the production work.
5
From Japan
On 2010-04-04 20:27:18
It is bagged packing, but I want you to change considering the box packing. Kana resulting in price UP?
This review is about item#08565401.