Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal

Point Open Type Crimping Terminal 5.5-YAS5

4.20 (5)
Item.#
08565636
Mfr.#
5.5-YAS5
Package Qty.
1Pack(100PC)
Ship pack of
1
14.51 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Dimensions D (mm)
5.6
Wire Conjugation Range (strand-wire) (mm2)
2.63 - 6.64
Wire Conjugation Capacity (MCM)
12-10
Dimensions d1 (mm)
3.4
Conjugation Wire Range (single)(mm)
1.82 - 2089
Dimensions E (mm)
6.5
Dimension F (mm)
6.9
Dimension t (mm)
0.95
Dimensions L (mm)
19.0
Compatible
5N18 214A AC-5ND (head #1)
Dimensions d2 (mm)
5.3
Dimensions B (mm)
8.3
Dimension D (phi mm)
5.6
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When raised terminal
5
From Japan
On 2017-02-11 09:38:47
I think that it is good commodity. Firmly can terminal fried, I was able to connect.
This review is about item#8565636.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
Manufacturers goods to no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Bag of bags and whether Because it is 1000 Whether the box was good Thousand pieces It is a box of 100 bags
This review is about item#08565401.
Electrical equipment construction
3
From Japan
On 2011-02-08 20:53:29
There was a bag packed in review Thing was the paper boxed purchased
This review is about item#08565593.
We are using the control panel of the production work.
5
From Japan
On 2010-04-04 20:27:18
It is bagged packing, but I want you to change considering the box packing. Kana resulting in price UP?
This review is about item#08565401.