Buy more than* S$200* and get FREE SHIPPING

  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal
  • Point Open Type Crimping Terminal

Point Open Type Crimping Terminal 5.5-YAS6

4.20 (5)
Item.#
08565645
Mfr.#
5.5-YAS6
Package Qty.
1Pack(100PC)
Ship pack of
1
21.58 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Compatible
5N18214AAC-5ND (1 issue head)
Dimensions d2 (mm)
6.4
Dimensions B (mm)
12.0
Dimension D (phi mm)
5.6
Dimension t (mm)
0.95
Dimensions L (mm)
25.5
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimensions d1 (mm)
3.4
Conjugation Wire Range (single)(mm)
1.82 to 2.89
Dimensions E (mm)
6.5
Dimension F (mm)
12.3
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64
Wire Conjugation Capacity (MCM)
12-10
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
When raising a terminal
5
From Japan
On 2017-02-11 09:38:47
I think that it is a good product. I got a terminal firmly and I could connect.
This review is about item#8565636.
Wiring work
3
From Japan
On 2015-04-23 05:07:35
It's a maker item and there is no particular problem
This review is about item#08565426.
control panel
5
From Japan
On 2013-10-30 18:32:01
Since bags with bags are something about 1,000, the box was good and one thousand of 100 bags is a box
This review is about item#08565401.
Electrical installation work
3
From Japan
On 2011-02-08 20:53:29
Though there was packing in bags for review, things purchased were paper boxed
This review is about item#08565593.
It is used for manufacturing control panel.
5
From Japan
On 2010-04-04 20:27:18
It is packed in bags, but I would like you to consider changing to box packaging. I wonder if I will increase the price?
This review is about item#08565401.