Buy more than* S$200* and get FREE SHIPPING

  • Insulated Ring Terminal
  • Insulated Ring Terminal
  • Insulated Ring Terminal

Insulated Ring Terminal BT5.5-6 (RBV5.5-6) (Yellow)

Item.#
08568892
Mfr.#
BT5.5-6 (RBV5.5-6) (Yellow)
Package Qty.
1Pack(100PC)
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-02-16
Now we ship to...
...see all
Item Feature
Electric AWG Wire Conjugation Range (#)
12-10
Dimensions D (mm)
6.3
Dimension F (mm)
12.8
Dimension t (mm)
0.8
Dimensions L (mm)
33.3
Wire Conjugation Range (strand-wire) (mm2)
2.63-6.64
Conjugation Wire Range (single)(mm)
1.82-2.89
Dimensions B (mm)
12.0
Maximum Temperature (Degree C)
75 (insulator)
Material (insulator)
Vinyl chloride
Terminal Shape
Round shape
Color
Yellow
Compatible
5, AC over 5ND (5 No. head)
Dimensions d2 (mm)
6.4
Dimension l (mm)
14.5