Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type

Crimping Terminal for Breakers, Cb Type CB22-5

5.00 (1)
Item.#
08572401
Mfr.#
CB22-5
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
70.88 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
5.3
Dimensions E (mm)
11.5
Dimension S (mm)
6.0
Dimension t (mm)
1.8
Wire Conjugation Range (strand-wire) (mm2)
16.78 to 26.66 (Reference)
Dimensions d1 (mm)
7.7
Dimensions B (mm)
12.0
Dimensions D (mm)
11.5
Dimension F (mm)
13.4
Dimensions L (mm)
30.9
Compatible
9H-609H-150REC-60BREC-150C12-A12K-1
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment parts
5
From Japan
On 2012-11-30 12:18:39
It is cheaper than a certain mail-order site, so I think that I would like to purchase it in the future because there is no problem with quality as well.
This review is about item#08572417.