Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type

Crimping Terminal for Breakers, Cb Type CB22-8

5.00 (1)
Item.#
08572426
Mfr.#
CB22-8
Package Qty.
1Pack(100PC)
Ship pack of
1
72.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
12.0
Dimensions D (mm)
11.5
Dimension F (mm)
13.4
Dimensions L (mm)
30.9
Compatible
9H-60 9H-150 REC-60B REC-150C 12-A 12K-1
Dimensions d2 (mm)
8.4
Dimensions E (mm)
11.5
Dimension S (mm)
6.0
Dimension t (mm)
1.8
Wire Conjugation Range (strand-wire) (mm2)
16.78-26.66 (reference)
Dimensions d1 (mm)
7.7
Material (terminal)/ Processing
Oxygen free high conductivity copper / tin plating
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment parts
5
From Japan
On 2012-11-30 12:18:39
It is cheaper than a certain mail-order site, so I think that I would like to purchase it in the future because there is no problem with quality as well.
This review is about item#08572417.