Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type

Crimping Terminal for Breakers, Cb Type CB100-12

5.00 (1)
Item.#
08572541
Mfr.#
CB100-12
Package Qty.
1Pack(50PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
179.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions d2 (mm)
13.0
Dimensions E (mm)
20.0
Dimension S (mm)
11.0
Dimension t (mm)
2.6
Wire Conjugation Range (strand-wire) (mm2)
96.30 to 117.20 (Reference)
Dimensions d1 (mm)
16.4
Dimensions B (mm)
22.0
Dimensions D (mm)
22.3
Dimension F (mm)
22.0
Dimensions L (mm)
53.0
Compatible
9H-150REC-150C12-A12K-1
Material (terminal)/ Processing
Oxygen-free copper / tin-plated