Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type

Crimping Terminal for Breakers, Cb Type CB325-S10

5.00 (1)
Item.#
08572611
Mfr.#
CB325-S10
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Dimensions B (mm)
38.5
Dimensions D (mm)
37.6
Dimension F (mm)
32.0
Dimensions L (mm)
85.5
Compatible
REC-32512-A12K-1
Dimensions d2 (mm)
10.5
Dimensions E (mm)
36.5
Dimension S (mm)
17.0
Dimension t (mm)
4.5
Wire Conjugation Range (strand-wire) (mm2)
242.27 to 325-0 (Reference)
Dimensions d1 (mm)
28.0
Material (terminal)/ Processing
Oxygen-free copper / tin-plated