Buy more than* S$200* and get FREE SHIPPING

  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type
  • Crimping Terminal for Breakers, Cb Type

Crimping Terminal for Breakers, Cb Type CB325-10

5.00 (1)
Item.#
08572627
Mfr.#
CB325-10
Package Qty.
1Pack(10PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
189.90 SGD
ADD TO CART
Shipped after 2017-07-28
Now we ship to...
...see all
Item Feature
Dimension S (mm)
17.0
Dimension t (mm)
4.5
Wire Conjugation Range (strand-wire) (mm2)
242.27 to 325-0 (Reference)
Dimensions d1 (mm)
28.0
Dimensions B (mm)
44.0
Dimensions D (mm)
37.6
Dimension F (mm)
32.0
Dimensions L (mm)
85.5
Compatible
REC-32512-A12K-1
Dimensions d2 (mm)
10.5
Dimensions E (mm)
36.5
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Equipment parts
5
From Japan
On 2012-11-30 12:18:39
It is cheaper than a certain mail-order site, so I think that I would like to purchase it in the future because there is no problem with quality as well.
This review is about item#08572417.