Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type

Nickel Terminal, Nhr Type NHR1.25-3

4.50 (2)
Item.#
08572654
Mfr.#
NHR1.25-3
Package Qty.
1Pack(100PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Terminal)
Nickel
Dimensions d2 (mm)
3.2
Dimensions B (mm)
5.5
Dimensions D (mm)
3.4
Dimension t (mm)
0.8
Compatible
Mini 12 5N18 AC-5ND (head #1)
Dimensions d1 (mm)
1.7
Heat-Resistant Temperature (deg C)
(MAX)300
Conjugation Wire Range (single)(mm)
0.6 - 1.4
Dimensions E (mm)
4.5
Dimension F (mm)
4.75
Dimensions L (mm)
12.0
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Crimping of heater wire
5
From Japan
On 2013-06-11 15:40:17
We use it with confidence in products of famous manufacturers.
This review is about item#08572724.
Heater maintenance
4
From Japan
On 2013-03-19 13:40:52
We are satisfied with delivery schedule as well as price.
This review is about item#08572724.