Buy more than* S$200* and get FREE SHIPPING

  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type

Nickel Terminal, Nhr Type NHR1.25-4

4.50 (2)
Item.#
08572663
Mfr.#
NHR1.25-4
Package Qty.
1Pack(100PC)
Ship pack of
1
62.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (Terminal)
Nickel
Conjugation Wire Range (single)(mm)
0.6 - 1.4
Dimensions E (mm)
4.5
Dimension F (mm)
7.3
Dimensions L (mm)
15.8
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65
Dimensions d2 (mm)
4.3
Heat-Resistant Temperature (deg C)
(MAX)300
Dimensions B (mm)
8.0
Dimensions D (mm)
3.4
Dimension t (mm)
0.8
Compatible
Mini 12 5N18 AC-5ND (head #1)
Dimensions d1 (mm)
1.7