Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type

Nickel Terminal, Nhr Type NHR2-6

4.50 (2)
Item.#
08572706
Mfr.#
NHR2-6
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
119.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Material (Terminal)
Nickel
Dimensions B (mm)
12.0
Dimensions D (mm)
4.2
Dimension t (mm)
0.8
Compatible
214A mini 125N18AC-5ND (1 issue head)
Dimensions d1 (mm)
2.3
Conjugation Wire Range (single)(mm)
1.2 to 1.8
Heat-Resistant Temperature (deg C)
(MAX)300
Dimensions E (mm)
5.0
Dimension F (mm)
10.8
Dimensions L (mm)
21.8
Wire Conjugation Range (strand-wire) (mm2)
1.04 to 2.63
Dimensions d2 (mm)
6.4
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Crimping of heater wire
5
From Japan
On 2013-06-11 15:40:17
We use it with confidence in products of famous manufacturers.
This review is about item#08572724.
Heater maintenance
4
From Japan
On 2013-03-19 13:40:52
We are satisfied with delivery schedule as well as price.
This review is about item#08572724.