Buy more than* S$200* and get FREE SHIPPING

  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type
  • Nickel Terminal, Nhr Type

Nickel Terminal, Nhr Type NHR5.5-8

4.50 (2)
Item.#
08572742
Mfr.#
NHR5.5-8
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
209.90 SGD
ADD TO CART
Shipped after 2017-10-02
Now we ship to...
...see all
Item Feature
Material (Terminal)
Nickel
Dimension t (mm)
0.95
Compatible
214A5N18AC-5ND (1 issue head)
Dimensions d1 (mm)
3.4
Conjugation Wire Range (single)(mm)
1.9 to 2.8
Dimensions E (mm)
6.5
Dimension F (mm)
14.2
Heat-Resistant Temperature (deg C)
(MAX)300
Dimensions L (mm)
28.2
Wire Conjugation Range (strand-wire) (mm2)
2.63 to 6.64
Dimensions d2 (mm)
8.4
Dimensions B (mm)
15.0
Dimensions D (mm)
5.6
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Crimping of heater wire
5
From Japan
On 2013-06-11 15:40:17
We use it with confidence in products of famous manufacturers.
This review is about item#08572724.
Heater maintenance
4
From Japan
On 2013-03-19 13:40:52
We are satisfied with delivery schedule as well as price.
This review is about item#08572724.