Buy more than* S$200* and get FREE SHIPPING

  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type

Solderless Terminal SP Type SP-11512

Item.#
08573241
Mfr.#
SP-11512
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
14.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimensions d1 (mm)
1.7
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.4
Dimension t (mm)
0.8
Compatible
Mini 125N18AC-5ND (1 issue head)
Dimensions B (mm)
1.5
Dimensions E (mm)
4.5
Dimension F (mm)
12.5
Dimensions L (mm)
17.0