Buy more than* S$200* and get FREE SHIPPING

  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type

Solderless Terminal SP Type SP-11517

Item.#
08573257
Mfr.#
SP-11517
Package Qty.
1Pack(100PC)
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
16.83 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Dimensions B (mm)
1.5
Dimensions E (mm)
4.5
Dimension F (mm)
17.0
Dimensions L (mm)
21.5
Dimensions d1 (mm)
1.7
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.4
Dimension t (mm)
0.8
Compatible
Mini 125N18AC-5ND (1 issue head)