Buy more than* S$200* and get FREE SHIPPING

  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type
  • Solderless Terminal SP Type

Solderless Terminal SP Type SP-1

Item.#
08573266
Mfr.#
SP-1
Package Qty.
1Pack(100PC)
Ship pack of
1
14.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Material (terminal)/ Processing
Oxygen-free copper / tin-plated
Compatible
Mini 12 5N18 AC-5ND (1 issue head)
Dimensions D (mm)
3.4
Dimensions B (mm)
1.7
Dimensions E (mm)
4.5
Dimension F (mm)
12.5
Dimensions L (mm)
17
Wire Conjugation Range (strand-wire) (mm2)
0.25 - 1.65 (Reference)
Conjugation Wire Range (single)(mm)
0.57 - 1.44 (Reference)
Dimensions d1 (mm)
1.7
Electric AWG Wire Conjugation Range (#)
22-16
Dimension D (phi mm)
3.4
Dimension t (mm)
0.8